KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 14 ft. 6 In. L, Bimetal

LENOX| Zoro #: G1156714| Mfr #: 79646CLB144420

$58.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156714 Mfr #: 79646CLB144420
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Multi Purpose Cutting
Tooth Type: VariableLength: 14 ft. 6"
Grade: Classic StyleThickness: 0.035"
Material: BimetalTeeth per Inch: 8/12
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 14 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 8/12, Material Bimetal, Grade Classic Style, For Use With Band Saws, Application Multi Purpose Cutting

Reviews