SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 14 ft. 6 In. L, Bimetal

LENOX| Zoro #: G1014413| Mfr #: 80291D2B144420

$48.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 14 ft. 6"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014413 Mfr #: 80291D2B144420
Tooth Type: VariableLength: 14 ft. 6"
Thickness: 0.025"For Use With: Band Saws
Width: 1/2"Material: Bimetal
Teeth per Inch: 8/12Item: Band Saw Blade
Application: Contour CuttingPrimary Saw Application: Metal
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 14 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Tooth Type Variable, Application Contour Cutting

Reviews