KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 14 ft. 6 In. L, Bimetal

LENOX| Zoro #: G2401427| Mfr #: 80292D2B144420

$48.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401427 Mfr #: 80292D2B144420
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Contour Cutting
Tooth Type: VariableLength: 14 ft. 6"
Grade: Diemaster 2Thickness: 0.025"
Material: BimetalTeeth per Inch: 10/14
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 14 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, Application Contour Cutting

Reviews