SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 14 ft. 6 In. L, Bimetal

LENOX| Zoro #: G0482483| Mfr #: 81488D2B144420

$83.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.025"Tooth Type: RegularPrimary Saw Application: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482483 Mfr #: 81488D2B144420
Thickness: 0.025"Tooth Type: Regular
Primary Saw Application: MetalItem: Band Saw Blade
Width: 1/2"Material: Bimetal
For Use With: Band SawsApplication: Contour Cutting
Teeth per Inch: 10Length: 14 ft. 6"
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 14 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10, Tooth Type Regular, Application Contour Cutting

Reviews