SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 14 ft. 6 In. L, Carbide

LENOX| Zoro #: G2329485| Mfr #: 49129TRB144420

$329.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: RegularWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329485 Mfr #: 49129TRB144420
Item: Band Saw BladeTooth Type: Regular
Width: 1/2"Material: Carbide
Thickness: 0.025"Length: 14 ft. 6"
Primary Saw Application: MetalGrade: Tri-Master
For Use With: Band SawsApplication: Versatile Carbide Tipped Cutting
Teeth per Inch: 3Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 14 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 3, Tooth Type Regular, Application Versatile Carbide Tipped Cutting

Reviews