Lenox
Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide
Mfr # 49590TRB144420
Zoro # G1055494
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 14 ft. 6"
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
Explore More Products
- LENOX Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792680
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 72990D2B72415
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87894CLB113355
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1809145
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1852121
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 52066D2B72375
- LENOX Band Saw Blade, 14 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series 1806923
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 51941D2B103100
- LENOX Lenox Diemaster 2Ă‚ CTL Bandsaw Blade 8' Long x 1/2" Wide, 6/10 TPI x 0.025 Thick 81454D2B82440
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 207484
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 446173
- Lenox Band Saw Blades