Lenox
Band Saw Blade, 14 ft. 6" L
- Zoro #: G0200412
- Mfr #: 87930CLB144420
Key Features
- Item: Band Saw Blade
- Teeth per Inch: 6/10
- For Material Thickness: 5/8 in to 13/16 in
- Blade Length: 14 ft 6 in
- Blade Thickness: 0.035
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Blade Series: Classic
- Tip Material: Metal
$67.00
Subtotal: $67.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #87930CLB144420
- Zoro #G0200412
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Blade Length | 14 ft 6 in |
For Material Width | 5/8 in to 13/16 in |
Blade Width | 3/4 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
For Material Thickness | 5/8 in to 13/16 in |
Blade Thickness | 0.035 |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Blade Series | Classic |
Tip Material | Metal |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Gulleted |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 3/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 5/8 in to 13/16 in, For Material Width 5/8 in to 13/16 in
Reviews of Lenox #87930CLB144420
Explore more
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53397D2B72350
- LENOX Band Saw Blade, 19 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81783D2B195945
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 14287D2B133960
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 70123D2B51640
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4048NEC12127
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 99056D2B72325
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53432D2B133960
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 39143D2B123860
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 18997D2B93035
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 400199
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEG083C1014M42-11' 6
- Lenox Band Saw Blades