Lenox
Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7842637
- Mfr #: 1865440
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$67.00
Subtotal: $67.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1865440 Specifications
- Zoro #: G7842637
- Mfr #: 1865440
- UPC #: 781303156327
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 7-1/2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- For Material Thickness: 1/8 in to 1/4 in
- Blade Material: Steel
- Blade Length: 14 ft 7-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/2 in to 3/4 in
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 7-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #1865440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 4-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1776352
- LENOX Band Saw Blade, 15 ft. 2-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26197D2B154640
- LENOX Band Saw Blade, 13 ft. 8-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1789886
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 95367D2B113365
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26319D2B92935
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 69286D2B278355
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 3 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 86160D2B31085
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 96159D2B61830
- Lenox Band Saw Blades