Lenox
Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7868080
- Mfr #: 82135D2B144445
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$65.00
Subtotal: $65.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82135D2B144445 Specifications
- Zoro #: G7868080
- Mfr #: 82135D2B144445
- UPC #: 082472821352
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Width: 0 in to 1/4 in
- Blade Length: 14 ft 7 in
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Material: Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #82135D2B144445
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1793947
- LENOX Band Saw Blade, 9 ft. 3-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1781072
- LENOX Band Saw Blade, 14 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1838141
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 92566D2B195920
- LENOX Band Saw Blade, 16 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 17489D2B164875
- LENOX Band Saw Blade, 7 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81885D2B72210
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 401196
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 390469
- Lenox Power Saw Blades