Lenox
Band Saw Blade, 14 ft. 7 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7868038
- Mfr #: 82132D2B144445
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 7 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
$59.55
Subtotal: $59.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82132D2B144445 Specifications
- Zoro #: G7868038
- Mfr #: 82132D2B144445
- UPC #: 082472821321
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 7 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.035 in
- Blade Length: 14 ft 7 in
- Cutting Edge Style: Variable
- Blade Material: Steel
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #82132D2B144445
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1804608
- LENOX Band Saw Blade, 10 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 15472D2B103265
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 95580QPB195790
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 85582D2B103315
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 16973D2B134040
- LENOX Band Saw Blade, 9 ft. 10-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1815370
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1-1/2"W, .050 thick/gauge, 4-6 TPI 333-446180.000
- LENOX Band Saw Blade, 9 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1849167
- Lenox Power Saw Blades