Lenox
Band Saw Blade, 14 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7833275
- Mfr #: 16839D2B144470
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$59.55
Subtotal: $59.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #16839D2B144470 Specifications
- Zoro #: G7833275
- Mfr #: 16839D2B144470
- UPC #: 082472168396
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 14 ft 8 in
- For Material Width: 1 in to 2 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- For Material Thickness: 1/4 in to 5/8 in
- Cutting Edge Style: Hook
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #16839D2B144470
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1795047
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 62685D2B82640
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26853D2B195920
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 89898D2B123825
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 52551D2B195945
- LENOX Band Saw Blade, 19 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 66902D2B196045
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX 18T R Neotype Bandsaw Blade 91670NEB92995
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 87252D2B93035
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-12
- Lenox Band Saw Blades