Lenox
Band Saw Blade, 14 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7850748
- Mfr #: 51805D2B144470
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$65.00
Subtotal: $65.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51805D2B144470 Specifications
- Zoro #: G7850748
- Mfr #: 51805D2B144470
- UPC #: 082472518054
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 8 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Blade Length: 14 ft 8 in
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #51805D2B144470
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 4-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1820489
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 80002D2B72360
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 80003D2B72375
- LENOX Band Saw Blade, 20 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819616
- LENOX Band Saw Blade, 3 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 95637D2B31060
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73395D2B51735
- LENOX Band Saw Blade, CM 12 8X1 .035 3 STPTR CM17023CL12667
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- SUPERCUT 136-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 726138
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 69331D2B31145
- Lenox Band Saw Blades