Lenox
Band Saw Blade, 14 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Mfr # 93945D2B144470
- Zoro # G7877339
$57.79
/ea
Subtotal: $57.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93205D2B82440
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1813544
- LENOX Band Saw Blade, 10 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 19797D2B103075
- LENOX Band Saw Blade, 20 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793030
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1770652
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 70055D2B144495
- LENOX Band Saw Blade, 4 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 84151D2B41320
- LENOX Band Saw Blade, 6 ft. 5-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 89104D2B61960
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 95497D2B134140
- LENOX Band Saw Blade, 23 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1835545
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 3954130950
- Lenox Band Saw Blades