Lenox
Band Saw Blade, 14 ft. 8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7828576
- Mfr #: 1851987
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$97.00
Subtotal: $97.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1851987
- Zoro #G7828576
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 8" |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
Blade Length | 14 ft 8 in |
For Material Width | 2 in to 5 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Material Thickness | 1/2 in to 1 in |
Blade Series | Classic Pro |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Variable |
Use Case | Production |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1851987
Explore more
- LENOX Band Saw Blade, 6 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1814618
- LENOX Band Saw Blade, 20 ft. 8 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1818998
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793092
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73595D2B185485
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 15552D2B51525
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 95255D2B92795
- LENOX Band Saw Blade, 13 ft. 5" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 96049QPB134090
- LENOX Band Saw Blade, 22 ft. L, 2" W, 1.4/2 TPI, 0.063" Thick, Steel 1857550
- LENOX Band Saw Blade, 19 ft. 8" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1860747
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel 434026
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 223002
- Lenox Band Saw Blades