Lenox
Band Saw Blade, 14 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7830746
- Mfr #: 1865879
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
$89.29
Subtotal: $89.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1814843
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792615
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1821760
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 99744D2B103075
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 95367D2B113365
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80351D2B82535
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29574D2B195995
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53279D2B72160
- LENOX Band Saw Blade, 5 ft. 11-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1783359
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 8' 3-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick 81005CLB82530
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 251913
- Lenox Power Saw Blades