Lenox
Band Saw Blade, 14 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7857249
- Mfr #: 72502D2B144495
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$72.00
Subtotal: $72.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #72502D2B144495 Specifications
- Zoro #: G7857249
- Mfr #: 72502D2B144495
- UPC #: 082472725025
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 14 ft 9 in
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Thickness: 0.025 in
- For Material Width: 0 in to 1/4 in
- Tip Material: Bi-Metal
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #72502D2B144495
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 12765D2B82515
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1840280
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 84261D2B41420
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 91806D2B154570
- LENOX Band Saw Blade, 22 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 84225D2B226860
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 91895D2B154775
- LENOX 18T R Neotype Bandsaw Blade 91670NEB92995
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236019
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1766262
- Lenox Band Saw Blades