- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 14 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
Lenox
Band Saw Blade, 14 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7856558
- Mfr #: 70726D2B144495
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.19
Lenox #70726D2B144495 Specifications
- Zoro #: G7856558
- Mfr #: 70726D2B144495
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 14 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Tip Material: Bi-Metal
- For Material Width: 1 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 14 ft 9 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Hook
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- For Material Thickness: 1/4 in to 5/8 in
- Blade Thickness: 0.035 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 14 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #70726D2B144495
Explore more
- LENOX Band Saw Blade, 20 ft. 10 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1804851
- LENOX Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 36066D2B113605
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1835536
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93220RPB144420
- LENOX Band Saw Blade, 5 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 62595D2B51815
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 99495D2B92845
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26442D2B92885
- LENOX Band Saw Blade, 14 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 78893D2B144320
- LENOX Band Saw Blade, 11 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1792753
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 96961D2B41430
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99907-10
- Lenox Power Saw Blades