Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 14 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  14 ft. L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 97473D2B144265
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.88
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft.
See full product details
This item ships free.
Total: $80.88

Lenox #97473D2B144265 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft.
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Material Width: 1/2 in to 1 in
  • Blade Material: Steel
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • Use Case: General/Maintenance
  • Blade Thickness: 0.025 in
  • For Material Thickness: 1/8 in to 1/4 in
  • Cutting Edge Style: Variable
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 14 ft
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws

Reviews of Lenox #97473D2B144265