Lenox
Band Saw Blade, 15 ft. 1-1/8" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7827237
- Mfr #: 1836793
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$98.00
Subtotal: $98.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1836793 Specifications
- Zoro #: G7827237
- Mfr #: 1836793
- UPC #: 781303125651
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 1-1/8"
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Use Case: Production
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- For Material Width: 2 in to 5 in
- Blade Material: Steel
- Blade Thickness: 0.042 in
- Blade Series: Classic Pro
- Blade Length: 15 ft 1-1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1 1/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/2 in to 1 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 1-1/8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1836793
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 31 ft. 3" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1835191
- LENOX Band Saw Blade, 13 ft. 9" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1851985
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793069
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51910D2B72350
- LENOX Band Saw Blade, 5 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 66627D2B51535
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 19175D2B164930
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 21 ft. L 72765CLB216400
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-12' 10
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1792986
- Lenox Power Saw Blades