Lenox
Band Saw Blade, 15 ft. 1 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series
Mfr # 1807585
Zoro # G7947479
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1821760
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series 49789TRB113505
- LENOX Band Saw Blade, 20 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series 1793017
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 72816D2B31140
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80019D2B82665
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792843
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1825514
- LENOX Band Saw Blade, 4 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1825985
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1763405
- COMMERCIAL 25 in Replacement Saw Blades, PK12 81210250025
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 530421
- Lenox Power Saw Blades