Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 15 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  15 ft. 1 in L,  1/2" W,  3 TPI,  0.035" Thick,  Steel 13308D2B154595
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.49
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 1 in
See full product details
Orders over $75 ship free.
Total: $70.49

Lenox #13308D2B154595 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 1 in
  • Width: 1/2"
  • Teeth per Inch: 3
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Thickness: 0.035 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 3/4 in to 1-1/4 in
  • Blade Length: 15 ft 1 in
  • Cutting Edge Style: Hook
  • Blade Width: 1/2 in
  • For Material Width: 5 in to 8 in
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws

Reviews of Lenox #13308D2B154595