Lenox
Band Saw Blade, 15 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7880848
- Mfr #: 98908D2B154595
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$70.07
Subtotal: $70.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #98908D2B154595 Specifications
- Zoro #: G7880848
- Mfr #: 98908D2B154595
- UPC #: 082472989083
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 1 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 15 ft 1 in
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/4 in
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 15 ft 1 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #98908D2B154595
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26272D2B154775
- LENOX Band Saw Blade, 15 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 78903D2B154800
- LENOX Band Saw Blade, 15 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 89686D2B154765
- LENOX Band Saw Blade, 17 ft. 4-5/8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1852265
- LENOX Band Saw Blade, 4 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1776131
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53115D2B92945
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, 18 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852001
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 207309
- Lenox Power Saw Blades