Lenox
Band Saw Blade, 15 ft. 1 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7874749
- Mfr #: 88962D2B154595
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$69.00
Subtotal: $69.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #88962D2B154595 Specifications
- Zoro #: G7874749
- Mfr #: 88962D2B154595
- UPC #: 082472889628
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 1 in
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 5/8 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 3/8 in
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Blade Material: Steel
- Cutting Edge Style: Hook
- Blade Length: 15 ft 1 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 15 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #88962D2B154595
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 97519D2B154725
- LENOX Band Saw Blade, 15 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel 48501D2B154570
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 82286D2B154585
- LENOX Band Saw Blade, 11 ft. 1-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 83242D2B113380
- LENOX Band Saw Blade, 18 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 88915D2B185485
- LENOX Band Saw Blade, 21 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 47255D2B216400
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1789887
- SUPERCUT 57.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 351101
- Lenox Band Saw Blades