Lenox
Band Saw Blade, 15 ft. 1" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1858720
Zoro # G7829818
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93220RPB144420
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 89322QPB123660
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1774971
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1807917
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1806611
- LENOX Band Saw Blade, 4 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 88856D2B41360
- LENOX Band Saw Blade, 24 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 86145D2B247320
- LENOX Band Saw Blade, 9 ft. 10-5/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1840108
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99576-11-05
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 449754
- Lenox Power Saw Blades