Lenox
Band Saw Blade, 15 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Zoro #: G7828479
- Mfr #: 1851490
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$91.66
Ships from United States
Subtotal: $91.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1851490 Specifications
- Zoro #: G7828479
- Mfr #: 1851490
- UPC #: 781303141033
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 10"
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Thickness: 1/4 in to 3/4 in
- Blade Series: Classic Pro
- Blade Width: 1 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Length: 15 ft 10 in
- For Material Width: 3/4 in to 2 in
- Use Case: Production
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 15 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1851490
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 9-3/8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1813781
- LENOX Band Saw Blade, 8 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1825421
- LENOX Band Saw Blade, 8 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 19600D2B82590
- LENOX Band Saw Blade, 11 ft. 9-3/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807217
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 85932D2B103150
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81752D2B82535
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEDR14-11'6
- M.K. MORSE - 12' x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade 3955131440BX1
- Lenox Power Saw Blades