Lenox
Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 1862376
Zoro # G7842567
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series 87891CLB103315
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 94575D2B72280
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series 98204QPB195790
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39412CLB134115
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 62578D2B31140
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53309D2B92985
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 94992D2B51715
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 39262D2B41435
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 18695D2B113505
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203370
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 445671
- Lenox Power Saw Blades