Lenox
Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
Mfr # 95567D2B154585
Zoro # G7878109
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82158D2B144495
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80017D2B144420
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 16974D2B134065
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 78615D2B51525
- LENOX Band Saw Blade, 13 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1852185
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series 39442CLB154725
- LENOX Lenox Neo-Type CTL Bandsaw Blade 12' 6" Long x 3/4" Wide, 10 TPI x 0.032 Thick 91125NEB123810
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 10' Long x 3/8" Wide, 10/14 TPI x 0.025 Thick 80061D2B103050
- LENOX Band Saw Blade, 16 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 97720D2B165080
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 445510
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 477597
- Lenox Band Saw Blades