Lenox
Band Saw Blade, 15 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel
- Zoro #: G7948720
- Mfr #: 1814133
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$113.25
Subtotal: $113.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1814133 Specifications
- Zoro #: G7948720
- Mfr #: 1814133
- UPC #: 781303099136
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 2 in
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Cutting Edge Style: Variable
- Blade Material: Steel
- Blade Series: Classic Pro
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.042 in
- For Material Thickness: 1/4 in to 3/4 in
- Use Case: Production
- For Material Width: 3/4 in to 2 in
- Blade Width: 1 1/4 in
- Blade Length: 15 ft 2 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 2 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1814133
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1833926
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1852263
- LENOX Band Saw Blade, 15 ft. 2-1/2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1859395
- LENOX Band Saw Blade, 12 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1824153
- LENOX Band Saw Blade, 22 ft. 2" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1867080
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1805523
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 9' 5" Long x 1/2" Wide, 14 TPI x 0.025 Thick 52816D2B92870
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFR14-8'10-1/2
- Lenox Band Saw Blades