Lenox
Band Saw Blade, 15 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7841745
- Mfr #: 18467D2B154625
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $91.05
Lenox #18467D2B154625 Specifications
- Zoro #: G7841745
- Mfr #: 18467D2B154625
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Blade Length: 15 ft 2 in
- Cutting Edge Style: Standard
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #18467D2B154625
Explore more
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 19532D2B92745
- LENOX Band Saw Blade, 19 ft. 8-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1843003
- LENOX Band Saw Blade, 39 ft. 4-1/2" L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1866043
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1803189
- LENOX Band Saw Blade, 14 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 78893D2B144320
- LENOX Band Saw Blade, 13 ft. 1/4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 26212D2B133970
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 86535D2B62005
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91340-06-08
- LENOX Band Saw Blade, 11 ft. 7-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1774287
- Lenox Band Saw Blades