Lenox
Band Saw Blade, 15 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7852951
- Mfr #: 53080D2B154625
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
$64.69
Subtotal: $64.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. 3-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1851977
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1840351
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 99594D2B82640
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86123D2B278355
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80086D2B123910
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 15878D2B41335
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 89732D2B82465
- LENOX Band Saw Blade, 14 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29674D2B144520
- LENOX Band Saw Blade, 24 ft. 11" L, 2" W, 1.4/2 TPI, 0.063" Thick, Steel 1861949
- SUPERCUT 162.5-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202069
- SUPERCUT 56.125-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 311129
- Lenox Power Saw Blades