Lenox
Band Saw Blade, 15 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7873096
- Mfr #: 87169D2B154625
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $86.17
Lenox #87169D2B154625 Specifications
- Zoro #: G7873096
- Mfr #: 87169D2B154625
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Width: 1/2 in to 1 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- For Material Thickness: 1/8 in to 1/4 in
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Blade Material: Steel
- Blade Length: 15 ft 2 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in