Lenox
Band Saw Blade, 15 ft. 2" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7827605
- Mfr #: 1840555
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$98.00
Subtotal: $98.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1840555 Specifications
- Zoro #: G7827605
- Mfr #: 1840555
- UPC #: 781303131195
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 2"
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Variable
- Use Case: Production
- Blade Length: 15 ft 2 in
- Blade Series: Classic Pro
- Blade Width: 1 1/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.042 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- For Material Width: 2 in to 5 in
- For Material Thickness: 1/2 in to 1 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 2 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1840555
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 9 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793078
- LENOX Band Saw Blade, 17 ft. 4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1829831
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793070
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81959D2B103100
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 87100D2B185640
- LENOX Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1806385
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 14 ft. 6" L 87930CLB144420
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 709742
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70041D2B134090
- Lenox Band Saw Blades