Lenox
Band Saw Blade, 15 ft. 3 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel
- Zoro #: G7944785
- Mfr #: 1793021
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/2"
- Teeth per Inch: 5/8
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$129.65
Subtotal: $129.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1793021 Specifications
- Zoro #: G7944785
- Mfr #: 1793021
- UPC #: 781303064646
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 3 in
- Width: 1-1/2"
- Teeth per Inch: 5/8
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Variable
- Use Case: Production
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.05 in
- Blade Series: Classic Pro
- Blade Width: 1 1/2 in
- For Material Width: 3/4 in to 2 in
- For Material Thickness: 1/4 in to 3/4 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 15 ft 3 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 15 ft 3 in, Blade Thickness 0.05 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1793021
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1809113
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793023
- LENOX Band Saw Blade, 9 ft. 3-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47943D2B92827
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 51601D2B195945
- LENOX Band Saw Blade, 7 ft. 3-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51724D2B72230
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 99106D2B72380
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 326000
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal C254470WTL
- Lenox Power Saw Blades