Lenox
Band Saw Blade, 15 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Mfr # 27395D2B154650
- Zoro # G7845437
$60.39
/ea
Subtotal: $60.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1804756
- LENOX Band Saw Blade, 6 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1813041
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 70408D2B72415
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80178D2B62030
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1793489
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 12657D2B103135
- LENOX Band Saw Blade, 16 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 15755D2B165080
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52607D2B134040
- LENOX Band Saw Blade, 15 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 98908D2B154595
- SUPERCUT 119.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 524895
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 390292
- Lenox Power Saw Blades