- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 15 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Lenox
Band Saw Blade, 15 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7852936
- Mfr #: 53053D2B154650
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $64.84
Lenox #53053D2B154650 Specifications
- Zoro #: G7852936
- Mfr #: 53053D2B154650
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/2 in to 1 in
- Blade Material: Steel
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Blade Length: 15 ft 3 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/8 in to 1/4 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #53053D2B154650
Explore more
- LENOX Band Saw Blade, 15 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81755D2B154595
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 87155D2B72275
- LENOX Blade, Bandsaw, Variable Tooth, 19 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick 73442D2B196045
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1854286
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 79422D2B165030
- LENOX Band Saw Blade, 9 ft. 9-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 44705D2B92990
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 48008D2B113455
- STARRETT Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-08-02-1/2
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 99192-07-09
- Lenox Power Saw Blades