Lenox
Band Saw Blade, 15 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7837420
- Mfr #: 1794811
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$73.03
Subtotal: $73.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1794811 Specifications
- Zoro #: G7837420
- Mfr #: 1794811
- UPC #: 781303069603
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 3 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 15 ft 3 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Width: 1/4 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 15 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1794811
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 26603D2B103125
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 81941D2B103050
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1817989
- LENOX Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1807323
- LENOX Band Saw Blade, 5 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 80437D2B51815
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1802931
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1-1/4"W, .042 thick/gauge, 3-4 TPI 333-334222.000
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1866353
- Lenox Power Saw Blades