Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel

  • Zoro #: G7831236
  • Mfr #: 11111D2B154675
$83.41
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 4 in
See full product details
This item ships free.

Lenox #11111D2B154675 Specifications

  • Zoro #: G7831236
  • Mfr #: 11111D2B154675
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Width: 1/2 in
  • Blade Thickness: 0.035 in
  • Blade Length: 15 ft 4 in
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Hook
  • For Material Thickness: 1/4 in to 5/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Material: Steel
  • For Material Width: 1 in to 2 in
  • Use Case: General/Maintenance
  • Tip Material: Bi-Metal
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #11111D2B154675