Lenox
Band Saw Blade, 15 ft. 5 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7852120
- Mfr #: 52500D2B154700
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$67.00
Subtotal: $67.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52500D2B154700 Specifications
- Zoro #: G7852120
- Mfr #: 52500D2B154700
- UPC #: 082472525007
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Cutting Edge Style: Hook
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Blade Length: 15 ft 5 in
- For Material Thickness: 1/4 in to 5/8 in
- Use Case: General/Maintenance
- For Material Width: 1 in to 2 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52500D2B154700
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 79469D2B154625
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 91806D2B154570
- LENOX Band Saw Blade, 14 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29674D2B144520
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80307D2B72285
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52736D2B72350
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal 89556QPB154570
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade 75696CLB113480
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-09-08
- LENOX Band Saw Blade, 6 ft. 10-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 78369D2B62095
- Lenox Power Saw Blades