Lenox
Band Saw Blade, 15 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7869648
- Mfr #: 83336D2B154725
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$61.16
Ships from United States
Subtotal: $61.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #83336D2B154725 Specifications
- Zoro #: G7869648
- Mfr #: 83336D2B154725
- UPC #: 082472833362
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Blade Length: 15 ft 6 in
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Cutting Edge Style: Standard
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #83336D2B154725
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1769361
- LENOX Band Saw Blade, 12 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 15263D2B123710
- LENOX Band Saw Blade, 17 ft. 8-1/4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1771323
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 26205D2B72355
- LENOX Band Saw Blade, 19 ft. 3" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1840607
- LENOX Band Saw Blade, 13 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80813D2B134015
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 76809D2B41500
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 12' 10" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick 85523CLB123910
- LENOX Band Saw Blade, 19 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 79375D2B195910
- Lenox Power Saw Blades