Lenox
Band Saw Blade, 15 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7852680
- Mfr #: 52884D2B154725
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$64.69
Subtotal: $64.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #52884D2B154725
- Zoro #G7852680
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 15 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 15 ft 6 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Blade Thickness | 0.035 in |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Standard |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Blade Material | Steel |
For Material Thickness | 0 in to 1/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52884D2B154725
Explore more
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79709CLB144420
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 82082D2B134065
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80717D2B41440
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 76247D2B103125
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 87169D2B154625
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29275D2B144370
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Band Saw Blade, 18 ft. 8-1/2" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1863080
- LENOX Band Saw Blade, 14 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 84016D2B144445
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal ZWEDC610MAT-11' 0
- LENOX Band Saw Blade, 11 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 34674D2B113480
- Lenox Power Saw Blades