Lenox
Band Saw Blade, 15 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7831927
- Mfr #: 13444D2B154725
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$66.00
Subtotal: $66.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #13444D2B154725 Specifications
- Zoro #: G7831927
- Mfr #: 13444D2B154725
- UPC #: 082472134445
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 6 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 15 ft 6 in
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #13444D2B154725
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26081D2B123925
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 75955D2B134015
- LENOX Band Saw Blade, 12 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 12893D2B123658
- LENOX Band Saw Blade, 4 ft. 4-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 67462D2B41330
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 52543D2B144445
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 96998QPB134115
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, CM 12 8X1 .035 3 STPTR CM17023CL12667
- LENOX 81/2X1/2X.025 Bandsaw Blade, Bimetal, 8 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 85245D2B82450
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 14331D2B41425
- SUPERCUT 162-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 447781
- Lenox Band Saw Blades