Lenox
Band Saw Blade, 15 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7856908
- Mfr #: 71046D2B154725
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.59
Lenox #71046D2B154725 Specifications
- Zoro #: G7856908
- Mfr #: 71046D2B154725
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 6 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Use Case: General/Maintenance
- Blade Length: 15 ft 6 in
- Blade Series: Diemaster 2
- For Material Width: 0 in to 1/4 in
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #71046D2B154725
Explore more
- Lenox Band Saw Blade, 22 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 18978D2B226960
- Lenox Band Saw Blade, 12 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 14184D2B123785
- Lenox Band Saw Blade, 3 ft. 5-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1782498
- Lenox Band Saw Blade, 5 ft. 7-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1773730
- Lenox Band Saw Blade, 3 ft. 8-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 28916D2B31138
- Lenox Band Saw Blade, 7 ft. 8-1/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 87282D2B72345
- Lenox Band Saw Blade, 5 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 27848D2B51650
- Lenox Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 62793D2B92800
- Starrett Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-03
- Morse Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal 7'9" ZWEFC811S
- Morse Band Saw Blade, 7 ft. 6 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBAR14-7'6
- Lenox Power Saw Blades