customer-service Help
Lenox

Band Saw Blade, 15 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  15 ft. 6 in L,  3/8" W,  14/18 TPI,  0.025" Thick,  Steel 1773904
Tap to zoom
Hover or click to zoom
$88.40
Length: 15 ft. 6 in
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 3/8"
See full product details
This item ships free.

Total: $88.40

Lenox #1773904 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 15 ft. 6 in
  • Width: 3/8"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • For Material Thickness: 0 in to 1/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Use Case: General/Maintenance
  • Blade Length: 15 ft 6 in
  • Blade Material: Steel
  • Blade Width: 3/8 in
  • For Material Width: 0 in to 1/4 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Variable
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 15 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in

Reviews of Lenox #1773904