Band Saw Blade, 15 ft. 6 In. L

LENOX |Zoro #: G1505813|Mfr #: 89432QPB154725

$107.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505813 Mfr #: 89432QPB154725
Tooth Type: VariablePrimary Saw Application: Metal
Item: Band Saw BladeMaterial: Bimetal
Application: Extreme Production CuttingLength: 15 ft. 6"
Teeth per Inch: 3/4Thickness: 0.050"
Grade: QXPWidth: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Grade QXP, Material Bimetal, Length 15 ft. 6 In., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Product Reviews