KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 15 ft. 6 In. L

LENOX| Zoro #: G0326715| Mfr #: 95950QPB154725

$118.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326715 Mfr #: 95950QPB154725
Width: 1-1/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Extreme Production Cutting
Tooth Type: VariableLength: 15 ft. 6"
Grade: QXPThickness: 0.042"
Material: BimetalTeeth per Inch: 2/3
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 15 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 2/3, Tooth Type Variable, Application Extreme Production Cutting

Reviews