Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 15 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  15 ft. 7 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Steel 81681D2B154750
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.88
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 7 in
See full product details
This item ships free.
Total: $87.88

Lenox #81681D2B154750 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 7 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • For Material Width: 1/4 in to 1/2 in
  • Blade Material: Steel
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Variable
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Blade Length: 15 ft 7 in
  • Blade Width: 1/2 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #81681D2B154750