Lenox
Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1856928
Zoro # G7829775
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81726D2B72335
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80060D2B92995
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 52744D2B92995
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series 1807616
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series 39927CLB144420
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80024D2B51715
- LENOX Lenox Classic® CTL Bandsaw Blade 10' Long x 3/4" Wide, 14 TPI x 0.035 Thick 78338CLB103050
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 52294D2B134065
- LENOX Lenox Diemaster 2Ă‚ CTL Bandsaw Blade 11' 8" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 80260D2B113555
- SUPERCUT 78-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208641
- SUPERCUT 63.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 379112
- Lenox Power Saw Blades