Lenox
Band Saw Blade, 15 ft. 7" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7829705
- Mfr #: 1856927
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$81.21
Subtotal: $81.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1856927
- Zoro #G7829705
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 15 ft. 7" |
Width | 1" |
Blade Length | 15 ft 7 in |
For Material Width | 3/4 in to 2 in |
Blade Width | 1 in |
Blade Length Group | 15 ft to 15 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Use Case | Production |
Tip Material | Bi-Metal |
Blade Thickness | 0.035 in |
Cutting Edge Style | Variable |
Blade Series | Classic Pro |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 15 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1856927
Explore more
- LENOX Band Saw Blade, 15 ft. 9 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 39485D2B154800
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80019D2B82665
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 76017D2B82490
- LENOX Band Saw Blade, 23 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 95290CLB237190
- LENOX Band Saw Blade Coil Stock, 100 ft. L, 1/4" W, 7/9 TPI, 0.025" Thick, Bimetal 1600D2C1464
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80376D2B123735
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 39639D2B123860
- LENOX Band Saw Blade, 16 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 27901D2B164980
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 76724D2B72260
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0508 Band Saw Blade, 10 TPI, 35-3/8 in L, Bi-Metal 48-39-0508
- SUPERCUT 180-inch x 1-inch x 0.035 x 3-4 TPI Triple Chip Carbide Blade 315066
- Lenox Band Saw Blades