Lenox
Band Saw Blade, 15 ft. 8-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7841526
- Mfr #: 1842923
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$68.00
Subtotal: $68.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73595D2B185485
- LENOX Band Saw Blade, 17 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1823958
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73395D2B51735
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 75069D2B92895
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87900CLB113505
- LENOX Band Saw Blade, 26 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 92041D2B267925
- LENOX Band Saw Blade, 3 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 12899D2B31138
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 88007D2B113555
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 66775D2B123935
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 440317
- SUPERCUT Bandsaw Blade, 103 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 443479
- Lenox Band Saw Blades