Lenox
Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel
- Zoro #: G7947871
- Mfr #: 1809111
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$114.64
Ships from United States
Subtotal: $114.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1809111 Specifications
- Zoro #: G7947871
- Mfr #: 1809111
- UPC #: 781303090713
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 8 in
- Width: 1-1/2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Width: 2 in to 5 in
- Tip Material: Bi-Metal
- Blade Width: 1 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 15 ft 8 in
- Blade Thickness: 0.05 in
- Blade Series: Classic Pro
- For Material Thickness: 1/2 in to 1 in
- Blade Material: Steel
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Use Case: Production
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 15 ft 8 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1809111
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792858
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792859
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1802788
- LENOX Band Saw Blade, 11 ft. 2-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1772503
- LENOX Band Saw Blade, 22 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1809491
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 84288D2B41510
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793101
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80264D2B123660
- Lenox Band Saw Blades